Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1693 HS HAND TAP SET
- Mfr # C69138
- Zoro # G123506363
product price:Â
$
25.59
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Shank Type
Straight Shank with Square
Overall Length
3.1562 in
Standards
USCTI Table 302
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69138
- Zoro #
- G123506363
- UPC #
- 697334691389
- Country of Origin
- China
Dimensions
- Overall Length
- 3.1562 in
- Tap Thread Size
- 7/16"-20
- Thread Length
- 1.4375 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Number of Flutes
- 4
- Cutting Direction - Machining
- Right Hand
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Application
- For maintenance
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.