Shop CLE-FORCE
See all product information
Create Account
5/8-18NF 1691 HS PLUG HAND TAP
- Mfr # C69160
- Zoro # G923506204
product price:Â
$
16.15
/ea
Key Features
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Hole Type
Blind Hole
Cutting Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69160
- Zoro #
- G923506204
- UPC #
- 697334691600
- Country of Origin
- China
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Number of Flutes
- 4
- Tap Thread Type
- UNF
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Tap Thread Size
- 5/8"-18
- Thread Length
- 1.8125 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.