Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1697M CBN PLG HAND TAP
- Mfr # C69540
- Zoro # G423505813
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Tap Finish
Bright
Hole Type
Blind Hole
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Tap Thread Size
M12-1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69540
- Zoro #
- G423505813
- UPC #
- 697334695400
- Country of Origin
- India
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Application
- For maintenance
Dimensions
- Tap Thread Size
- M12-1.75
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.375 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.