Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1698M CBN BOT HAND TAP
- Mfr # C69537
- Zoro # G023505886
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Overall Length
2.9375 in
Cutting Direction
Right Hand
Thread Length
1-1/4 in
Depth of Cut
1-1/2 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69537
- Zoro #
- G023505886
- UPC #
- 697334695370
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Application
- For maintenance
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
Dimensions
- Overall Length
- 2.9375 in
- Thread Length
- 1-1/4 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M10-1.5
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.