Shop CLE-FORCE
See all product information
Create Account
M6X1.0 1692M HS BOTTOM HAND TAP
- Mfr # C69281
- Zoro # G523507151
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Cutting Direction
Right Hand
Thread Length
1 in
Tap Finish
Bright
Flute Type
Straight Flute
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69281
- Zoro #
- G523507151
- UPC #
- 697334692812
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Item
- Hand Taps
- Tap Material
- High Speed Steel
Dimensions
- Thread Length
- 1 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- M6-1.0
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.