Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1691M HS PLUG HAND TAP
- Mfr # C69296
- Zoro # G023507064
product price:Â
$
11.15
/ea
Key Features
Number of Flutes
4
Application
For maintenance
Cutting Direction
Right Hand
Flute Type
Straight Flute
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69296
- Zoro #
- G023507064
- UPC #
- 697334692966
- Country of Origin
- China
- Number of Flutes
- 4
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Finish
- Bright
Dimensions
- Tap Thread Size
- M12-1.75
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
- Overall Length
- 3.375 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.