Shop CLE-FORCE
See all product information
Create Account
3/4-16NF 1693 HS HAND TAP SET
- Mfr # C69170
- Zoro # G423506438
product price:Â
$
70.99
/ea
Key Features
System of Measurement
Inch
Tap Finish
Bright
Tap Thread Type
UNF
Thread Length
2 in
Cutting Direction - Machining
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69170
- Zoro #
- G423506438
- UPC #
- 697334691709
- Country of Origin
- China
Dimensions
- Thread Length
- 2 in
- Overall Length
- 4-1/4 in
- Tap Thread Size
- 3/4"-16
Details
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Cutting Direction - Machining
- Right Hand
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Tap Chamfer
- Taper, Plug, Bottoming
- Standards
- USCTI Table 302
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.