Shop CLE-FORCE
See all product information
Create Account
#59 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68341
- Zoro # G723507012
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.05
Key Features
Material
High Speed Steel
Number of Flutes
2
Finish
Black Oxide
Flute Length
0.6875 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68341
- Zoro #
- G723507012
- UPC #
- 697334683414
- Country of Origin
- China
Dimensions
- Flute Length
- 0.6875 in
- Overall Length
- 1.625 in
- Drill Bit Size
- #59
Details
- Material
- High Speed Steel
- Number of Flutes
- 2
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Point Type
- Radial
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.