M20X2.5 1699M CBN HAND TAP SET
- Mfr # C69554
- Zoro # G523505973
product price:Â
$
25.59
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Overall Length
4.4688 in
Application
For maintenance
Tap Finish
Bright
Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69554
- Zoro #
- G523505973
- UPC #
- 697334695547
- Country of Origin
- India
Dimensions
- Overall Length
- 4.4688 in
- Thread Length
- 2 in
- Tap Thread Size
- M20-2.5
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.