Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1690M HS TAPER HAND TAP
- Mfr # C69267
- Zoro # G723506534
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Cutting Direction
Right Hand
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Application
For maintenance
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69267
- Zoro #
- G723506534
- UPC #
- 697334692676
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Taper
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Hole Type
- Blind Hole
- Item
- Hand Taps
Dimensions
- Overall Length
- 1.9375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M3-0.5
- Thread Length
- 0.625 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.