#7 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68289
- Zoro # G223507208
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Overall Length
3.625 in
Shank Type
Straight Shank
Number of Flutes
2
Material
High Speed Steel
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68289
- Zoro #
- G223507208
- UPC #
- 697334682899
- Country of Origin
- China
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Material
- High Speed Steel
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 3.625 in
- Drill Bit Size
- #7
- Flute Length
- 2.4375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.