Shop CLE-FORCE
See all product information
Create Account
7/16-14NC 1691 HS PLUG HAND TAP
- Mfr # C69132
- Zoro # G123505823
product price:Â
$
8.49
/ea
Key Features
Flute Type
Straight Flute
Overall Length
3.1562 in
Hole Type
Blind Hole
Standards
USCTI Table 302
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69132
- Zoro #
- G123505823
- UPC #
- 697334691327
- Country of Origin
- China
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Item
- Hand Taps
Dimensions
- Overall Length
- 3.1562 in
- Thread Length
- 1.4375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 7/16"-14
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.