Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1697M CBN PLG HAND TAP
- Mfr # C69532
- Zoro # G023505923
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Tap Chamfer
Plug
Depth of Cut
1-1/2 in
Hole Type
Blind Hole
Flute Type
Straight Flute
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69532
- Zoro #
- G023505923
- UPC #
- 697334695325
- Country of Origin
- India
- Tap Chamfer
- Plug
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Application
- For maintenance
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
- Tap Thread Size
- M8-1.25
- Overall Length
- 2.7188 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.