Shop CLE-FORCE
See all product information
Create Account
7/16-14NC 1696 CBN TPR HAND TAP
- Mfr # C69433
- Zoro # G223506232
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Flute Type
Straight Flute
Thread Length
1.4375 in
System of Measurement
Inch
Application
For maintenance
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69433
- Zoro #
- G223506232
- UPC #
- 697334694335
- Country of Origin
- India
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Chamfer
- Taper
- Tap Finish
- Bright
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 1.4375 in
- Tap Thread Size
- 7/16"-14
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.1562 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.