Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1690M HS TAPER HAND TAP
- Mfr # C69287
- Zoro # G323507061
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Tap Chamfer
Taper
Tap Thread Size
M8-1.25
Thread Length
1.125 in
Number of Flutes
4
Overall Length
2.7188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69287
- Zoro #
- G323507061
- UPC #
- 697334692874
- Country of Origin
- China
Dimensions
- Tap Thread Size
- M8-1.25
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
Details
- Tap Chamfer
- Taper
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Application
- For maintenance
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Tap Finish
- Bright
- Hole Type
- Blind Hole
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.