Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1698M CBN BOT HAND TAP
- Mfr # C69541
- Zoro # G023506357
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Overall Length
3.375 in
Tap Material
Carbon Steel
Tap Chamfer
Bottoming
Standards
USCTI Table 302
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69541
- Zoro #
- G023506357
- UPC #
- 697334695417
- Country of Origin
- India
- Item
- Hand Taps
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Tap Finish
- Bright
Dimensions
- Overall Length
- 3.375 in
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M12-1.75
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.