Shop CLE-FORCE
See all product information
Create Account
#26 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68308
- Zoro # G723507166
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for $8.34
Key Features
Point Type
Split Point
Number of Flutes
2
System of Measurement
Inch
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68308
- Zoro #
- G723507166
- UPC #
- 697334683087
- Country of Origin
- China
Dimensions
- Flute Length
- 1.875 in
- Overall Length
- 3 in
- Drill Bit Size
- #26
Details
- Point Type
- Split Point
- Number of Flutes
- 2
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.