LET-R 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68274
- Zoro # G223507116
product price:
$
4.15
/pk of 6, $0.69/ea
Sold in multiples of 2 pks for
$8.30
Key Features
System of Measurement
Inch
Shank Type
Straight Shank
Overall Length
4-3/4 in
Point Type
Split Point
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68274
- Zoro #
- G223507116
- UPC #
- 697334682745
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
Dimensions
- Overall Length
- 4-3/4 in
- Flute Length
- 3.4375 in
- Drill Bit Size
- R
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.