Shop CLE-FORCE
See all product information
Create Account
7/8-14NF 1699 CBN HAND TAP SET
- Mfr # C69476
- Zoro # G123506028
product price:Â
$
32.99
/ea
Key Features
Application
For maintenance
Standards
USCTI Table 302
Tap Thread Size
7/8"-14
Flute Type
Straight Flute
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69476
- Zoro #
- G123506028
- UPC #
- 697334694762
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 7/8"-14
- Thread Length
- 2.2188 in
- Overall Length
- 4.6875 in
Details
- Application
- For maintenance
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Finish
- Bright
- Cutting Direction - Machining
- Right Hand
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNF
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.