Shop CLE-FORCE
See all product information
Create Account
3/4 1681 HS BLK 1/2IN 3FLTS SHK S&D DRL
- Mfr # C68690
- Zoro # G523505836
product price:
$
17.89
/ea
Key Features
Shank Type - Machining
Reduced Shank
Measurement System
Inch
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68690
- Zoro #
- G523505836
- UPC #
- 697334686903
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 3/4 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.