31/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68704
- Zoro # G823506007
product price:
$
26.29
/ea
Key Features
Number of Flutes
2
Spiral Direction
Right Hand
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Drill Bit Size
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68704
- Zoro #
- G823506007
- UPC #
- 697334687047
- Country of Origin
- China
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Item
- Reduced Shank Drill Bit
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 31/32 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.