Shop CLE-FORCE
See all product information
Create Account
7/8-9NC 1691 HS PLUG HAND TAP
- Mfr # C69172
- Zoro # G323506613
product price:Â
$
31.89
/ea
Key Features
Shank Type
Straight Shank with Square
Number of Flutes
4
Thread Length
2.2188 in
Overall Length
4.6875 in
Tap Thread Size
7/8"-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69172
- Zoro #
- G323506613
- UPC #
- 697334691723
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Application
- For maintenance
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Item
- Hand Taps
Dimensions
- Thread Length
- 2.2188 in
- Overall Length
- 4.6875 in
- Tap Thread Size
- 7/8"-9
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.