Shop CLE-FORCE
See all product information
Create Account
M16X2 1694M SPIRAL POINT PLUG TAP
- Mfr # C69213
- Zoro # G323506217
product price:Â
$
20.49
/ea
Key Features
Tap Chamfer
Plug
Shank Type
Straight Shank with Square
Tap Finish
Bright
Tap Material
High Speed Steel
Hole Type
Through Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69213
- Zoro #
- G323506217
- UPC #
- 697334692133
- Country of Origin
- China
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Hole Type
- Through Hole
- Number of Flutes
- 3
- Application
- For maintenance
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 1.8125 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M16-2.0
- Overall Length
- 3.8125 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.