5/16-18NC 1692 HS BOTTOM HAND TAP
- Mfr # C69117
- Zoro # G123506943
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Tap Chamfer
Bottoming
Thread Length
1.125 in
Application
For maintenance
Flute Type
Straight Flute
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69117
- Zoro #
- G123506943
- UPC #
- 697334691174
- Country of Origin
- China
Dimensions
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-18
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
Details
- Tap Chamfer
- Bottoming
- Application
- For maintenance
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Number of Flutes
- 4
- Item
- Hand Taps
- Tap Material
- High Speed Steel
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.