Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1690 HSTAPER HAND TAP
- Mfr # C69147
- Zoro # G523506246
product price:Â
$
13.89
/ea
Key Features
Flute Type
Straight Flute
Hole Type
Blind Hole
Tap Chamfer
Taper
Tap Finish
Bright
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69147
- Zoro #
- G523506246
- UPC #
- 697334691471
- Country of Origin
- China
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- Tap Finish
- Bright
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Application
- For maintenance
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 9/16"-12
- Thread Length
- 1.6562 in
- Overall Length
- 3.5938 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.