Shop CLE-FORCE
See all product information
Create Account
10-32NF 1691 HS PLUG HAND TAP
- Mfr # C69100
- Zoro # G423507336
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Tap Material
High Speed Steel
Tap Thread Type
UNF
Application
For maintenance
Number of Flutes
4
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69100
- Zoro #
- G423507336
- UPC #
- 697334691006
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #10-32
Details
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Application
- For maintenance
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.