Shop CLE-FORCE
See all product information
Create Account
1/2-20NF 1690 HSTAPER HAND TAP
- Mfr # C69143
- Zoro # G723506510
product price:Â
$
10.29
/ea
Key Features
Hole Type
Blind Hole
Tap Chamfer
Taper
Thread Length
1.6562 in
Overall Length
3.375 in
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69143
- Zoro #
- G723506510
- UPC #
- 697334691433
- Country of Origin
- China
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- Tap Thread Type
- UNF
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Number of Flutes
- 4
Dimensions
- Thread Length
- 1.6562 in
- Overall Length
- 3.375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1/2"-20
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.