Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1690 HSTAPER HAND TAP
- Mfr # C69135
- Zoro # G523506802
product price:Â
$
8.49
/ea
Key Features
System of Measurement
Inch
Tap Thread Size
7/16"-20
Overall Length
3.1562 in
Application
For maintenance
Thread Length
1.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69135
- Zoro #
- G523506802
- UPC #
- 697334691358
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 7/16"-20
- Overall Length
- 3.1562 in
- Thread Length
- 1.4375 in
- Depth of Cut
- 1-1/2 in
Details
- System of Measurement
- Inch
- Application
- For maintenance
- Hole Type
- Blind Hole
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.