Shop CLE-FORCE
See all product information
Create Account
5-40NC 1690 HSTAPER HAND TAP
- Mfr # C69083
- Zoro # G723507340
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Application
For maintenance
Tap Thread Type
UNC
Tap Thread Size
#5-40
Standards
USCTI Table 302
Thread Length
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69083
- Zoro #
- G723507340
- UPC #
- 697334690832
- Country of Origin
- China
- Application
- For maintenance
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Number of Flutes
- 3
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hand Taps
Dimensions
- Tap Thread Size
- #5-40
- Thread Length
- 0.625 in
- Overall Length
- 1.9375 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.