Shop CLE-FORCE
See all product information
Create Account
9/16-18NF 1693 HS HAND TAP SET
- Mfr # C69154
- Zoro # G323506118
product price:Â
$
42.19
/ea
Key Features
Shank Type
Straight Shank with Square
Overall Length
3.5938 in
Flute Type
Straight Flute
Tap Finish
Bright
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69154
- Zoro #
- G323506118
- UPC #
- 697334691549
- Country of Origin
- China
Dimensions
- Overall Length
- 3.5938 in
- Thread Length
- 1.6562 in
- Tap Thread Size
- 9/16"-18
Details
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.