Shop CLE-FORCE
See all product information
Create Account
9/64 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68234
- Zoro # G923506990
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Point Type
Split Point
Flute Type
Spiral Flute
Overall Length
2.875 in
System of Measurement
Inch
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68234
- Zoro #
- G923506990
- UPC #
- 697334682349
- Country of Origin
- China
Dimensions
- Overall Length
- 2.875 in
- Flute Length
- 1-3/4 in
- Drill Bit Size
- 9/64 in
Details
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Material
- High Speed Steel
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.