Shop CLE-FORCE
See all product information
Create Account
9/64 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69022
- Zoro # G523505867
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 12 pks for
$19.08
Key Features
Shank Type
Straight Shank
Cutting Direction
Right Hand
Flute Length
14 mm
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69022
- Zoro #
- G523505867
- UPC #
- 697334690221
- Country of Origin
- China
Dimensions
- Flute Length
- 14 mm
- Overall Length
- 1.0469 in
- Drill Bit Size
- 9/64 in
Details
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Item
- Double End Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Point Type
- Split Point
- Number of Flutes
- 2
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.