Shop CLE-FORCE
See all product information
Create Account
LET-A 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68376
- Zoro # G523506413
product price:
$
4.39
/pk of 12, $0.37/ea
Sold in multiples of 2 pks for
$8.78
Key Features
Material - Machining
Cobalt
Drill Bit Size
A
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68376
- Zoro #
- G523506413
- UPC #
- 697334683766
- Country of Origin
- China
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
Dimensions
- Drill Bit Size
- A
- Overall Length
- 3.875 in
- Flute Length
- 2.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.