Shop CLE-FORCE
See all product information
Create Account
LET-K 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68267
- Zoro # G123507094
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 3 pks for
$9.45
Key Features
Cutting Direction
Right Hand
Point Type
Split Point
Drill Bit Size
K
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68267
- Zoro #
- G123507094
- UPC #
- 697334682677
- Country of Origin
- China
Dimensions
- Drill Bit Size
- K
- Flute Length
- 2.9375 in
- Overall Length
- 4-1/4 in
Details
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Material
- High Speed Steel
- Finish
- Black Oxide
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.