Shop CLE-FORCE
See all product information
Create Account
LET-N 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68388
- Zoro # G323507092
product price:
$
6.49
/pk 6, $1.08/ea
Sold in multiples of 2 for $12.98
Key Features
Drill Bit Size
N
Overall Length
4.375 in
Flute Length
3.0625 in
Spiral Direction
Right Hand
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68388
- Zoro #
- G323507092
- UPC #
- 697334683889
- Country of Origin
- China
Dimensions
- Drill Bit Size
- N
- Overall Length
- 4.375 in
- Flute Length
- 3.0625 in
Details
- Spiral Direction
- Right Hand
- Material - Machining
- Cobalt
- Number of Flutes
- 2
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
Description
135° Heavy-Duty Cobalt Jobber Length Drill