Shop CLE-FORCE
See all product information
Create Account
LET-P 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68272
- Zoro # G923506716
product price:
$
3.69
/pk of 6, $0.62/ea
Sold in multiples of 2 pks for
$7.38
Key Features
Number of Flutes
2
Overall Length
4.625 in
Material
High Speed Steel
Shank Type
Straight Shank
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68272
- Zoro #
- G923506716
- UPC #
- 697334682721
- Country of Origin
- China
- Number of Flutes
- 2
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 4.625 in
- Flute Length
- 3.3125 in
- Drill Bit Size
- P
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.