M4X0.7 1696M CBN TPR HAND TAP
- Mfr # C69517
- Zoro # G523505942
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Tap Chamfer
Taper
Cutting Direction
Right Hand
Standards
USCTI Table 302
Tap Finish
Bright
Overall Length
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69517
- Zoro #
- G523505942
- UPC #
- 697334695172
- Country of Origin
- India
Dimensions
- Overall Length
- 2.125 in
- Thread Length
- 3/4 in
- Tap Thread Size
- M4-0.7
- Depth of Cut
- 1-1/2 in
Details
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Application
- For maintenance
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.