Shop CLE-FORCE
See all product information
Create Account
1-8NC 1691 HS PLUG HAND TAP
- Mfr # C69180
- Zoro # G523506697
product price:Â
$
43.29
/ea
Key Features
System of Measurement
Inch
Tap Material
High Speed Steel
Hole Type
Blind Hole
Cutting Direction
Right Hand
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69180
- Zoro #
- G523506697
- UPC #
- 697334691808
- Country of Origin
- China
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1"-8
- Thread Length
- 2-1/2 in
- Overall Length
- 5.125 in
Details
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.