Shop CLE-FORCE
See all product information
Create Account
M14X2 1698M CBN BOT HAND TAP
- Mfr # C69545
- Zoro # G523505997
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Thread Length
1.6562 in
Tap Thread Size
M14-2.0
Cutting Direction
Right Hand
Standards
USCTI Table 302
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69545
- Zoro #
- G523505997
- UPC #
- 697334695455
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
Dimensions
- Thread Length
- 1.6562 in
- Tap Thread Size
- M14-2.0
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.