Shop CLE-FORCE
See all product information
Create Account
M20X2.5 1692M HS BOTTOM HAND TAP
- Mfr # C69313
- Zoro # G123506844
product price:Â
$
23.89
/ea
Key Features
Hole Type
Blind Hole
Flute Type
Straight Flute
Application
For maintenance
Tap Chamfer
Bottoming
Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69313
- Zoro #
- G123506844
- UPC #
- 697334693130
- Country of Origin
- China
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
Dimensions
- Thread Length
- 2 in
- Tap Thread Size
- M20-2.5
- Overall Length
- 4.4688 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.