5/8-18NF 1693 HS HAND TAP SET
- Mfr # C69162
- Zoro # G323506774
product price:Â
$
53.39
/ea
Key Features
Tap Thread Type
UNF
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69162
- Zoro #
- G323506774
- UPC #
- 697334691624
- Country of Origin
- China
Dimensions
- Overall Length
- 3.8125 in
- Tap Thread Size
- 5/8"-18
- Thread Length
- 1.8125 in
Details
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Tap Chamfer
- Taper, Plug, Bottoming
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.