Shop CLE-FORCE
See all product information
Create Account
M20X2.5 1690M HS TAPER HAND TAP
- Mfr # C69311
- Zoro # G423506346
product price:Â
$
23.89
/ea
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Standards
USCTI Table 302
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69311
- Zoro #
- G423506346
- UPC #
- 697334693116
- Country of Origin
- China
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Application
- For maintenance
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Item
- Hand Taps
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2 in
- Overall Length
- 4.4688 in
- Tap Thread Size
- M20-2.5
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.