Shop CLE-FORCE
See all product information
Create Account
M20X2.5 1697M CBN PLG HAND TAP
- Mfr # C69552
- Zoro # G023506203
product price:Â
$
8.69
/ea
Key Features
Hole Type
Blind Hole
Flute Type
Straight Flute
Overall Length
4.4688 in
Standards
USCTI Table 302
Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69552
- Zoro #
- G023506203
- UPC #
- 697334695523
- Country of Origin
- India
Dimensions
- Overall Length
- 4.4688 in
- Thread Length
- 2 in
- Tap Thread Size
- M20-2.5
- Depth of Cut
- 1-1/2 in
Details
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Application
- For maintenance
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.