Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1690M HS TAPER HAND TAP
- Mfr # C69295
- Zoro # G823507158
product price:Â
$
11.15
/ea
Key Features
Overall Length
3.375 in
Cutting Direction
Right Hand
Hole Type
Blind Hole
Tap Material
High Speed Steel
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69295
- Zoro #
- G823507158
- UPC #
- 697334692959
- Country of Origin
- China
Dimensions
- Overall Length
- 3.375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M12-1.75
- Thread Length
- 1.6562 in
Details
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Chamfer
- Taper
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Application
- For maintenance
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.