Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1699M CBN HAND TAP SET
- Mfr # C69520
- Zoro # G123505922
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Application
For maintenance
Overall Length
2.125 in
Thread Length
3/4 in
Cutting Direction - Machining
Right Hand
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69520
- Zoro #
- G123505922
- UPC #
- 697334695202
- Country of Origin
- India
Dimensions
- Overall Length
- 2.125 in
- Thread Length
- 3/4 in
- Tap Thread Size
- M4-0.7
Details
- Application
- For maintenance
- Item
- Hand Taps
- Cutting Direction - Machining
- Right Hand
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Tap Chamfer
- Taper, Plug, Bottoming
- Standards
- USCTI Table 302
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.