Shop CLE-FORCE
See all product information
Create Account
M6X1 1696M CBN TPR HAND TAP
- Mfr # C69526
- Zoro # G323506019
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Tap Thread Size
M6-1.0
Thread Length
1 in
Tap Finish
Bright
Flute Type
Straight Flute
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69526
- Zoro #
- G323506019
- UPC #
- 697334695264
- Country of Origin
- India
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
Dimensions
- Tap Thread Size
- M6-1.0
- Thread Length
- 1 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.