Shop CLE-FORCE
See all product information
Create Account
12-24NC 1692 HS BOTTOM HAND TAP
- Mfr # C69105
- Zoro # G023506692
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Hole Type
Blind Hole
Overall Length
2.375 in
Cutting Direction
Right Hand
Application
For maintenance
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69105
- Zoro #
- G023506692
- UPC #
- 697334691051
- Country of Origin
- China
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Item
- Hand Taps
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
Dimensions
- Overall Length
- 2.375 in
- Thread Length
- 0.9375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #12-24
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.