Shop CLE-FORCE
See all product information
Create Account
1/2-13NC 1691 HS PLUG HAND TAP
- Mfr # C69140
- Zoro # G123506370
product price:Â
$
9.99
/ea
Key Features
Hole Type
Blind Hole
Tap Thread Size
1/2"-13
Application
For maintenance
Cutting Direction
Right Hand
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69140
- Zoro #
- G123506370
- UPC #
- 697334691402
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 1/2"-13
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.375 in
Details
- Hole Type
- Blind Hole
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Finish
- Bright
- Item
- Hand Taps
- System of Measurement
- Inch
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.