Shop CLE-LINE
See all product information
Create Account
11PC 1mm-6mmx.5mm HSS 118 Degree General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide RHS/RHC
- Mfr # C21130
- Zoro # G4952510
product price:
$
26.59
/ea
Key Features
Number of Pieces
11
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit Set
Depth:Dia. Ratio
4xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C21130
- Zoro #
- G4952510
- UPC #
- 697334211303
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit Set
- Number of Pieces
- 11
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Grouping
- Drill Bit Set
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Helix Angle
- Variable
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Series
- 1899
- Shank Type - Machining
- Straight
- Measurement System
- Metric
- Drill Bit Point Type
- Radial Point
- Material - Machining
- High Speed Steel
- Number of Drill Bits
- 11
- Thread Direction
- Right Hand
Dimensions
- Depth:Dia. Ratio
- 4xD
- Shank Dia.
- 0mm
- Drill Bit Size
- 1 mm to 6 mm by 0.5 mm
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 4xD
- Drill Point Length
- Various
- Drill Diameter Tolerance
- +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
- Drill Length Class
- Jobber-Length
- Drill Bit Sizes Included
- 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm
- Largest Drill Bit Size
- 6 mm
- Smallest Drill Bit Size
- 1 mm
Description
The CLE-LINE - C21130 is a jobber-length drill bit set consisting of 11 high-speed steel bits with sizes ranging from 1 mm to 6 mm in 0.5 mm increments. These bits have a straight shank and a spiral flute with a right-hand spiral direction, suitable for drilling operations using metric dimensions. The drill bits have a 118-degree radial point and are finished with a black oxide coating. This set is non-coolant through and features a variable helix angle.
Key Features:
- Drill bit sizes included: 1 mm to 6 mm in 0.5 mm steps (11 pieces total).
- Jobber-length drill bits with a depth-to-diameter ratio of 4xD.
- Material: High speed steel with a black oxide finish.
- Straight shank type with 0 mm shank diameter specified.
- Spiral flute design with right-hand spiral and cutting direction.
- Drill point: 118° radial point angle.
- Metric measurement system.
- Drill diameter tolerance ranges from +0.0000 in /-0.0005 in to +0.0000 in /-0.0010 in.
- Non-coolant through design, requiring external coolant application if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.