Zoro Homepage

1802 25PC 1.0MM-13.00MMX0.5 HSCO JOB SET

  • Mfr # C21167

  • Zoro # G212007276


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Overall Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in, 3 63/64 in, 4 19/64 in, 4 39/64 in, 4 59/64 in, 5 15/64 in, 5 19/32 in, 5 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C21167
Zoro #
G212007276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in, 3 63/64 in, 4 19/64 in, 4 39/64 in, 4 59/64 in, 5 15/64 in, 5 19/32 in, 5 61/64 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1 mm
Largest Drill Bit Size
13 mm
Drill Bit Size
1 mm to 13 mm by 0.5 mm
Drill Bit Sizes Included
1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm

Description

Jobber Length Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel Cobalt, Finish - Machining Straw/Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.